Beli oil tank level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  2. MUSASHI Oil Level Gauge
    24%
    Mulai

    Rp189.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Outer Diameter: 40mm
    • Thickness: 10mm
    • Mounting Hole Diameter: 40mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  3. Kyowa Pengukur Level Oli (Indikator Level Oli)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Pengukur Level Oli (Indikator Level Oli)
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
  4. Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    18%
    Mulai

    Rp519.900

    Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  5. KOHO Oil Tank Cap
    Mulai

    Rp42.900

    KOHO Oil Tank Cap
    Deskripsi:
    -Please use it for high-speed machines where oil foaming is intense. Because of a screw-in type, very easy to install and remove.-Threaded type
    atribut:
    • Body Material: Polycarbonate (PC)
    • Packing Materials: Nitrile Rubber (NBR)
  6. KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp319.900

    KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension G (mm): 4
    • Dimension E (mm): 22
    • Mounting Screw D: M8xP1.25
    • Dimension H (mm): 80
    • Dimension K (mm): 8
    • Dimension I (mm): 41.5
    • Dimension C (mm): 60
    • Dimension F (mm): 13
    • Dimensions j (mm): 79.5
    • Overall Length A (mm): 88
    • TRUSCO Number: 112-6661
    • Type: Vertical type
    • Width B (mm): 28
  7. MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    atribut:
    • Material: Sight glass / polycarbonate resin
  8. KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    20%
    Mulai

    Rp159.900

    KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  9. KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Mulai

    Rp109.900

    KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  10. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  11. KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp649.900

    KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  12. Daytona Fork Oil Level Adjustment Tool Power Injector (Peralatan Oli/Bahan Bakar)
    Mulai

    Rp1.499.900

    Daytona Fork Oil Level Adjustment Tool Power Injector (Peralatan Oli/Bahan Bakar)
    atribut:
    • Accessories: Oil level gauge
    • Capacity: (Syringe syringe) 60ml
  13. KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)
    Mulai

    Rp129.900

    KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)
    atribut:
    • Shape: Round shape
    • Mounting Hole Diameter (mm): Ø46.0 +/- 0.2
    • Dimension C (mm): 12
    • Dimension F (mm): 35
    • Type: Hinomaru
    • Dimension B (mm): 50
    • Dimension A (mm): 46.5
    • Dimension E (mm): 4
    • Dimension G (mm): 17
    • Dimensions d (mm): 18
    • Heat Resistance Temperature (°C): 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • TRUSCO Number: 102-8766
  14. ECODORA Oil Drain Tool Waste Oil Gravity Drainers (Alat Penguras Oli)
    Mulai

    Rp17.999.900

    ECODORA Oil Drain Tool Waste Oil Gravity Drainers (Alat Penguras Oli)
    Deskripsi:
    Waste Oil Drainer with Wheel-Mounted 65-Litre Tank, Equipped with : Level Gauge, Collection Bowl with Oversize Funnel, Antisplash Screen/Filter, Removable Tool Tray
  15. ECODORA Oil Drain Tool Manual and Pneumatic Dispenser (Alat Penguras Oli)
    Mulai

    Rp6.299.900

    ECODORA Oil Drain Tool Manual and Pneumatic Dispenser (Alat Penguras Oli)
    Deskripsi:
    Pneumatic Oil Dispenser with Wheel-Mounted 24-Litre Tank, Equipped with : Level Gauge, P/N 0E24891 Anti Splash Funnel
  16. ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)
    Mulai

    Rp20.999.900

    ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)
    Deskripsi:
    Combination Air-Operated Oil Suction-Drainer with Wheel-Mounted 65-Litre Tank Equipped with : Level Gauge, Side Collection Bowl, Removable Tool Tray P/N 0E44060 Set of Probes
  17. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  18. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  19. Shell Engine Oil Helix HX6 (Oli Mesin)
    Mulai

    Rp129.900

    Shell Engine Oil Helix HX6 (Oli Mesin)
    atribut:
    • SAE Grade: 10W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  20. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
Daftar Harga oil tank level gauge Terbaru October 2026
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
MUSASHI Oil Level GaugeRp189.900
Kyowa Pengukur Level Oli (Indikator Level Oli)Rp53.900
Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)Rp519.900
KOHO Oil Tank CapRp42.900
KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp319.900
MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)Rp56.900
KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Rp159.900
KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Rp109.900
MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer DiameterRp56.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)